This item is Discontinued.

Zoro Select Rgd Plate Cstr, Polyurethane, 5 in, 650 lb. 08IX05201R001

Rgd Plate Cstr, Polyurethane, 5 in, 650 lb. (Discontinued)

  • Mfr # 08IX05201R001
  • Zoro # G4804764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08IX05201R001
Zoro #
G4804764
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Overall Height
6-1/2"
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in
Plate Size
4" x 4-1/2"
Caster Plate Size
4" x 4-1/2"
Plate Thickness
97/500"
Caster Plate Thickness
13/64"

Details

Item
Plate Caster
Caster Brake Included
No
Caster Load Rating Range
Light-Medium Duty
Caster Sub-Type
Rigid
Caster Product Group
Rigid Caster
Caster Wheel Shape
Standard
Load Rating
650 lb
Caster Wheel/Tread Material
Polyurethane
Wheel/Tread Material
Polyurethane
Inside Bolt Hole Spacing
3 in x 3 in
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Swivel Lock Type
No Lock Included
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Chromate
Caster Frame Material
Steel
Wheel Core Material
Polyolefin
Core Color
Gray
Application
Dollies, Warehouse Trucks, Floor Trucks, Shop Carts, Toolboxes
Includes
Thread guards
Thread Guards
Yes
Caster Temp. Range
-40 Degrees to 180 Degrees F
Frame Material
Steel
Caster Max. Temp.
180 Degrees F
Caster Min. Temp.
-40 Degrees F
Replacement Wheel
Mfr. No. XA0520112
Caster Swivel Lock Type
No Lock Included
Durometer
90 Shore A
Caster Plate Hole Pattern
B
Plate Caster Bolt Hole Pattern
B
Caster Core Material
Polyolefin
Caster Temp. Range Available
Yes
Wheel Color
Red
Extended Lead
No
Caster Wheel Bearings
Roller
Load Rating Range
Light Medium
Tread Shape
Standard

Description

Rigid, Plate Caster, Load Rating 650 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.