This item is Discontinued.

Zoro Select Rgd Plate Cstr, Polyurethane, 6 in, 1200 lb 932PD06201RG

Rgd Plate Cstr, Polyurethane, 6 in, 1200 lb (Discontinued)

  • Mfr # 932PD06201RG
  • Zoro # G4560832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932PD06201RG
Zoro #
G4560832
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Overall Height
7-1/2"
Mounting Plate Size
5 in x 5 1/2 in
Mounting Bolt Dia.
3/8 in
Plate Thickness
1/4"
Plate Size
5" x 5-1/2"
Caster Plate Size
5" x 5-1/2"
Caster Plate Thickness
1/4"

Details

Caster Brake Included
No
Item
Plate Caster
Caster Sub-Type
Rigid
Caster Load Rating Range
Medium-Duty
Caster Product Group
Rigid Caster
Load Rating
1200 lb
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Wheel/Tread Material
Polyurethane
Inside Bolt Hole Spacing
4 1/8 in x 4 1/2 in
Outside Bolt Hole Spacing
4 1/8 in x 4 1/2 in
Swivel Lock Type
No Lock Included
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Chromate
Caster Frame Material
Steel
Wheel Core Material
Aluminum
Core Color
Silver
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Includes
Top Grease Seal
Caster Max. Temp.
180 Degrees F
Caster Temp. Range
-40 Degrees to 180 Degrees F
Durometer
55 Shore D
Caster Core Material
Aluminum
Caster Min. Temp.
-40 Degrees F
Caster Temp. Range Available
Yes
Caster Plate Hole Pattern
D
Caster Wheel Bearings
Roller
Plate Caster Bolt Hole Pattern
D
Caster Swivel Lock Type
No Lock Included
Thread Guards
No
Extended Lead
No
Wheel Color
Blue
Frame Material
Steel
Replacement Wheel
Mfr. No. PD0620112BG
Load Rating Range
Medium
Tread Shape
Standard

Description

Rigid, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.