This item is Discontinued.

Zoro Select Rgd Plate Cstr, Polyurethane, 8 in, 1200 lb 932PD08201RG

Rgd Plate Cstr, Polyurethane, 8 in, 1200 lb (Discontinued)

  • Mfr # 932PD08201RG
  • Zoro # G4620086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
932PD08201RG
Zoro #
G4620086
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Size
5 in x 5 1/2 in
Mounting Bolt Dia.
3/8 in
Caster Plate Size
5" x 5-1/2"
Overall Height
9-1/2"
Plate Thickness
1/4"
Caster Plate Thickness
1/4"
Plate Size
5" x 5-1/2"

Details

Item
Plate Caster
Caster Brake Included
No
Caster Load Rating Range
Medium-Duty
Caster Sub-Type
Rigid
Caster Wheel Shape
Standard
Wheel/Tread Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Load Rating
1200 lb
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 in x 4 1/2 in
Inside Bolt Hole Spacing
4 1/8 in x 4 1/2 in
Caster Plate Hole Pattern
D
Extended Lead
No
Plate Caster Bolt Hole Pattern
D
Includes
Top Grease Seal
Caster Product Group
Rigid Caster
Frame Material
Steel
Caster Wheel Bearings
Roller
Caster Min. Temp.
-40 Degrees F
Caster Max. Temp.
180 Degrees F
Wheel Color
Blue
Frame Finish
Zinc Chromate
Caster Temp. Range
-40 Degrees to 180 Degrees F
Durometer
55 Shore D
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range Available
Yes
Caster Core Material
Aluminum
Thread Guards
No
Replacement Wheel
Mfr. No. PD0820112BG
Wheel Core Material
Aluminum
Load Rating Range
Medium
Swivel Lock Type
No Lock Included

Description

Rigid, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.