Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Plt Castr, Thrm Rubbr, 3-1/2 in, 155 lb

  • Mfr # 1G092

  • Zoro # G1754812


product price: $9.15
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1G092
Zoro #
G1754812
UPC #
190735400500
Country of Origin
China

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Mounting Height
4 5/8 in
Mounting Plate Size
2 3/4 in x 3 3/4 in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
5/16 in
Overall Height
4-5/8in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
155 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3 in
Inside Bolt Hole Spacing
1-3/4 in x 2-5/8 in
Caster Plate Hole Pattern
C
Caster Brake Included
No
Standards
NSF Listed
Wheel Color
Gray
Replacement Wheel
1KA85
Caster Temp. Range Available
No
Thread Guards
No
Frame Finish
Zinc Plated
Wheel Core Material
Polyolefin
Includes Thread Guards
No
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
155 lb

Description

Rigid, Plate Caster, Load Rating 155 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.