Zoro Homepage

Rigid NSF-Listed Plate Caster, Phenolic, 5 in, 900 lb.

  • Mfr # P21R-PH050D-14-BC

  • Zoro # G4522427


product price: $27.79
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-PH050D-14-BC
Zoro #
G4522427
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
Overall Wheel Width
2 in
Mounting Plate Length
4 1/2 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
900 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Wheel Hardness Rating
Rockwell 102E
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Thread Guards
No
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Frame Finish
Powder Coated
Extended Lead
No
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM, NSF
Wheel Color
Black
Wheel Core Material
Phenolic
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Wheel/Tread Hardness Rating
Hard
Load Capacity
1000 lb
Replacement Wheel
Mfr. No. P-PH-050x020/050D
Tread Color
Black
Tread
Standard
ESD Conductive
No
Series
P21 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
1,000 lb
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Delrin
Wheel Core Type
Solid
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Operating Temperature Range
-65 Degrees to 250 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Rigid, Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.