Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Caster, Polyolfin, 3 in, 125 lb

  • Mfr # 1UHW1

  • Zoro # G3308505


product price: $2.45
/ea
Sold in multiples of 3 for $7.35

Key Features

Caster Brake Included
No
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UHW1
Zoro #
G3308505
UPC #
190735413364
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Mounting Height
3 3/4 in
Mounting Plate Size
2 3/4 in x 3 3/4 in
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
5/16 in
Overall Height
3-3/4in

Details

Item
Plate Caster
Caster Brake Included
No
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
125 lb
Wheel Bearing Type
Plain
Wheel Hardness Rating
65 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3 in
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Plate Hole Pattern
D
Thread Guards
Yes
Frame Finish
Zinc Plated
Caster Temp. Range Available
No
Wheel Color
Black
Features
Corrosion Resistant
Swivel Lock Type
No Lock Included
Wheel Core Material
Polyolefin
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
125 lb

Description

Rigid, Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.