This item is Discontinued.

Zoro Select Rigid Plate Caster, Polyurethane, 700 lb. 65-UAR-0420-R

Rigid Plate Caster, Polyurethane, 700 lb. (Discontinued)

  • Mfr # 65-UAR-0420-R
  • Zoro # G6601427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-UAR-0420-R
Zoro #
G6601427
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Overall Height
5-5/8"
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in
Plate Thickness
1/4"
Plate Size
4" x 4-1/2"
Caster Plate Thickness
1/4"
Caster Plate Size
4" x 4-1/2"

Details

Item
Plate Caster
Caster Brake Included
No
Caster Sub-Type
Rigid
Caster Load Rating Range
Light-Medium Duty
Caster Product Group
Rigid Caster
Load Rating
700 lb
Caster Wheel Shape
Crown
Caster Wheel/Tread Material
Polyurethane
Wheel/Tread Material
Polyurethane
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Swivel Lock Type
No Lock Included
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Aluminum
Core Color
Silver
Application
Tow Lines, Shock Load Applications, and Abusive Conditions in Ship Building, Aerospace, Military Equipment, and Mobile Home Industries
Features
Kingpinless Raceway
Standards
ICWM
Includes
Complete Caster
Caster Core Material
Aluminum
Thread Guards
No
Caster Temp. Range Available
Yes
Plate Caster Bolt Hole Pattern
B
Caster Swivel Lock Type
No Lock Included
Wheel Color
Blue
Caster Plate Hole Pattern
B
Caster Wheel Bearings
Roller
Durometer
92 Shore A
Caster Min. Temp.
-40 Degrees F
Caster Raceway
Roller
Caster Temp. Range
-40 Degrees to 180 Degrees F
Caster Max. Temp.
180 Degrees F
Extended Lead
No
Frame Material
Steel
Replacement Wheel
Mfr. No. UAR-0420-08
Load Rating Range
Light Medium
Swivel Raceway Type
Roller
Tread Shape
Crown

Description

Rigid, Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Tread Shape Crown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.