Zoro Homepage

Rigid Plate Caster, Rubber, 4 in., 350 lb.

  • Mfr # P2R-R040G-P

  • Zoro # G4616997


product price: $10.99
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2R-R040G-P
Zoro #
G4616997
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 5/16 in
Mounting Height
4 15/16 in
Mounting Plate Size
3-1/16in x 6-1/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
3/8 in
Overall Height
5in
Mounting Plate Length
3 1/16 in
Bolt Hole Spacing - Width
5 in
Overall Wheel Width
1 5/16 in
Bolt Hole Spacing - Length
1.75 in
For Axle Dia.
5/16 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 5 in
Inside Bolt Hole Spacing
1-3/4 in x 5 in
Caster Plate Hole Pattern
D
Wheel Color
Black
Application
Retail, Industrial, Commercial
Frame Finish
Zinc Plated
Thread Guards
No
Features
Noise Reduction
Caster Temp. Range Available
Yes
Includes
Complete Caster
Standards
RoHS, ICWM
Extended Lead
No
Caster Brake Included
No
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Load Rating Range
Light-Duty
Wheel Core Material
Rubber
Wheel/Tread Hardness Rating
Soft
Tread
Standard
Load Capacity
250 lb
Tread Color
Black
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Series
P2 Series
Load Capacity - Maximum
250 lb
Mounting Hole Type
Hole
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Operating Temperature Range
-40 Degrees to 180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Rigid, Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 5/16 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.