Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Caster, Rubber, 5 in., 350 lb.

  • Mfr # 930MD05201RG

  • Zoro # G4804231


product price: $29.85
/ea

Key Features

Caster Brake Included
No
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930MD05201RG
Zoro #
G4804231
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in

Details

Item
Plate Caster
Caster Brake Included
No
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
350 lb
Wheel Bearing Type
Roller
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Frame Finish
Zinc Chromate
Wheel Color
Black
Replacement Wheel
MD0520112G
Caster Temp. Range Available
Yes
Thread Guards
No
Extended Lead
No
Application
Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Includes Thread Guards
No
Wheel Core Material
Aluminum
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Load Rating Range
300 to 999 lb
Compatible With
MD0520112G
Load Capacity - Maximum
350 lb
Operating Temperature Range
-40 Degrees to 180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Rigid, Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.