Zoro Homepage

Rigid Plate Caster, TPR, 4 in., 260 lb.

  • Mfr # PGR40120ZN-TPR22(GG)

  • Zoro # G1847797


product price: $7.79
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGR40120ZN-TPR22(GG)
Zoro #
G1847797
UPC #
190735899328
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 1/4 in
Mounting Plate Size
2 5/8 in x 3 5/8 in
Mounting Plate Thickness
3/32in
Mounting Bolt Dia.
5/16 in
Overall Height
5-1/4in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
260 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Application
Food Service, Hospital Equipment, Institutional Equipment, Office Equipment, Store Fixtures, Utility Carts
Wheel Color
Gray
Caster Brake Included
No
Frame Finish
Zinc Plated
Standards
ANSI ICWM
Extended Lead
No
Includes
Thread guards
Thread Guards
Yes
Caster Temp. Range Available
Yes
Includes Thread Guards
Yes
Load Rating Range
0 to 299 lb
Wheel Core Material
Polyolefin
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpinless
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
260 lb
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Rigid, Plate Caster, Load Rating 260 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.