Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Semi-Pneumatic Caster, 6 in., 200 lb

  • Mfr # 3G150

  • Zoro # G2884953


product price: $31.25
/ea

Key Features

Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 1/4 in
Wheel Width
1 7/8 in
Mounting Height
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3G150
Zoro #
G2884953
UPC #
190735478271
Country of Origin
China

Dimensions

Wheel Dia.
6 1/4 in
Wheel Width
1 7/8 in
Mounting Height
7 3/8 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
7/32in
Mounting Bolt Dia.
3/8 in
Tire Thickness
1 in
Overall Height
7-3/8in
Tire Rim Dia.
3 7/8 in
Hub Width
2-1/2"

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
200 lb
Wheel Bearing Type
Ball
Number of Mounting Holes
4
Tread Shape
Ribbed
Caster Frame Material
Steel
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Tread
Ribbed
Tread Color
Black
Caster Temp. Range Available
No
Hub Color
White
Frame Finish
Zinc Plated
Hub Material
Steel
Hub Type
Symmetrical
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
Yes
Load Capacity - Maximum
200 lb

Description

Rigid, Plate Caster, Load Rating 200 lb, Wheel Dia. 6 1/4 in, Wheel Width 1 7/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Ribbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.