Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Semi-Pneumatic Caster, 8 in., 350 lb

  • Mfr # 3G118

  • Zoro # G2243297


product price: $41.79
/ea

Key Features

Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 1/2 in
Mounting Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3G118
Zoro #
G2243297
UPC #
190735478196
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 1/2 in
Mounting Height
10 in
Mounting Plate Size
5 in x 5-1/2 in
Mounting Plate Thickness
13/64in
Mounting Bolt Dia.
3/8 in
Tire Rim Dia.
4 in
Overall Height
10in
Hub Width
3"
Tire Thickness
2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
350 lb
Wheel Bearing Type
Ball
Number of Mounting Holes
4
Tread Shape
Ribbed
Caster Frame Material
Steel
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Caster Plate Hole Pattern
D
Caster Temp. Range Available
No
Frame Finish
Zinc Plated
Tread
Ribbed
Hub Color
White
Hub Type
Symmetrical
Hub Material
Steel
Tread Color
Black
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
Yes
Load Capacity - Maximum
350 lb

Description

Rigid, Plate Caster, Load Rating 350 lb, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Ribbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.