Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Stem Shock-Absorbing Caster, 550 lb

  • Mfr # GDS-150A-RS

  • Zoro # G0932127


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Bolt Hole
Wheel Width
1 5/8 in
Mounting Height
9 1/16 in
Load Rating
330 lb
Load Rating Range
300 to 999 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS-150A-RS
Zoro #
G0932127
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
1 5/8 in
Mounting Height
9 1/16 in
Stem Length
1-1/4"
Thread Size
M16
Wheel Dia.
6 in
Overall Height
9 1/16 in
Caster Thread Size
M16
Mounting Bolt Dia.
M16
Bolt Hole Dia.
16 mm
Stem Dia.
5/8"
Tire Thickness
40 mm

Details

Item
Bolt-Hole Caster
Caster Stem Type
Threaded Bolt Hole
Load Rating
330 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Polyurethane
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Aluminum
Wheel Bearing Type
Ball
Wheel/Tread Hardness Rating
Firm
Number of Wheels
1
Caster Core Material
Aluminum
Caster Product Group
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Core Color
Gray
Frame Finish
Powder Coated
Caster Brake Included
No
Frame Material
Die Cast Aluminum
Features
Shock Absorbing Caster
Includes
Mounting Stem Nut
Caster Wheel Bearings
Ball
Caster Raceway
Double Ball
Caster Temp. Range Available
Yes
Caster Wheel/Tread Material
Polyurethane
Caster Load Rating Range
Light-Duty
Standards
ANSI, CE
Caster Temp. Range
14 Degrees to 194 Degrees F
Wheel Color
Clear
Wheel Core Material
Aluminum
Swivel Raceway Type
Double Ball
Operating Temperature Range
14 Degrees to 194 Degrees F
Wheel/Tread Hardness
90 Shore A
Wheel/Tread Color
Gray
Caster Features
Shock-Absorbing
Load Capacity - Maximum
330 lb
Wheel Hardness Rating
90 Shore A
Operating Temperature - Minimum
194 Degrees F
Operating Temperature - Maximum
14 Degrees F

Description

Bolt-Hole Caster, 16 mm Bolt Hole Dia., M16 Mounting Bolt Dia., Aluminum Caster Frame Material, Powder Coated Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Ball, 9 in Mounting Height, 6 in Wheel Dia., 1 5/8 in Wheel Width, Polyurethane Wheel/Tread Material, 90 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.