Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Flange Gasket, Green, 5 in Pipe Size

  • Mfr # 4401RG-0300-125-0500

  • Zoro # G909989854


product price: $11.39
/ea

Key Features

Thickness
1/8 in
Color
Green
Reinforced
Yes
FDA Approved
No
For Flange ANSI Class
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401RG-0300-125-0500
Zoro #
G909989854
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
For Pipe Size
5 in
Inside Diameter
5 14/25 in

Details

Item
Ring Flange Gasket
Color
Green
Reinforced
Yes
FDA Approved
No
For Flange ANSI Class
300
Market
Industrial
Included Fasteners
None
For Piping System
Industrial Process
Insert Material
None
Metal Detectable Gasket
No
Binder Material
Buna-N
Material Trade Name
Klingersil C-4401
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
Minimum Operating Temperature
0 Degrees F
Gasket Type
Ring Gasket
Hardness
Not Rated
For Environment
General Purpose
System of Measurement
Inch
Gasket Material
Aramid
Resistance Properties
Chemical-Resistant
Maximum Operating Temperature
750 Degrees F
X-Ray Detectable
No

Description

Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 5 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 5 14/25 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 8 1/2 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners None, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.