Ring Pin, 2-1/8 in Usable L, Steel, 5 PK

  • Mfr # 30-28

  • Zoro # G3257055


product price:  $13.69
/pk 5, $2.74/ea

Key Features

Shank Diameter
3/8 in
System of Measurement
Inch
Usable Length
2-1/8 in
Shank Length
3-1/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-28
Zoro #
G3257055
UPC #
085908445979
Country of Origin
Multiple

Dimensions

Shank Diameter
3/8 in
Usable Length
2-1/8 in
Shank Length
3-1/8 in
Length
2 1/2 in

Details

Item
Ring Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Manufacturer Location
Globally Sourced

Description

Ring Pin,3/8 in dia,2.125 in L,Steel,PK5, Pin Diameter 3/8 in, Shank Diameter 3/8 in, Shank Length 2 1/8 in, Pin Type Detent, Material Steel, Material Grade/Class Grade 1144, Finish Zinc Plated, Usable Length 2 1/8 in, Product Type Hitch Pins, System of Measurement Inch, Manufacturer Location Globally Sourced, Includes -, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.