Zoro Homepage

Ring, Sealing, Raintight, 1 1/2 In

  • Mfr # 3LK94

  • Zoro # G1128626


product price: $0.67
/ea

Key Features

For Use With
Fittings and Enclosures
Conduit Size (In.)
1-1/2
Function
Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures
Includes
Gasket
Sub-Category
Installation Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LK94
Zoro #
G1128626
UPC #
190735478905
Country of Origin
China

Dimensions

Conduit Size (In.)
1-1/2
Overall Length
5/32"
For Conduit Size
1 1/2 in

Details

Item
Liquid Tight Sealing Ring
For Use With
Fittings and Enclosures
Function
Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures
Includes
Gasket
Sub-Category
Installation Accessories
Material
Neoprene, Steel
Application
Provides a Liquid Tight Seal of Fitting at Enclosures
Accessory Type
Liquid Tight Sealing Ring
For Product Type
Fittings and Enclosures

Description

Sealing Ring, Conduit Size 1 1/2 Inch, Trade Size 1 1/2 Inch, Steel Ring Is Zinc Electro Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.