Rivet Clincher, 5/32 In
Mfr # HT-178
Zoro # G1279345
product price: $34.69
/eaKey Features
Rivet Tool Type
Rivet Clincher
Application
Setting 5/32" Dia. Rivets
For Rivet Dia.
5/32 in
Construction
Steel
Type
MANUAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT-178
Zoro #
G1279345
UPC #
-
Country of Origin
United States
Dimensions
For Rivet Dia.
5/32 in
For Rivet Diameter
5/32 in
Overall Length
5 in
Diameter
1/2 in
Details
Item
Rivet Clincher
Rivet Tool Type
Rivet Clincher
Application
Setting 5/32" Dia. Rivets
Construction
Steel
Type
MANUAL
For Rivet Type
Tubular
Clinch Type
Roll
Material
Steel
For Rivet Material
Aluminum, Brass, Copper, Monel, Stainless Steel, Steel
Description
Rivet Clincher, For Rivet Type Tubular, For Rivet Material Aluminum, Brass, Copper, Monel, Stainless Steel, Steel, For Rivet Diameter 5/32 in, Clinch Type Roll, Material Steel, Diameter 1/2 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.