Shop ZORO SELECT
See all product information
Create Account
Rivet Nut, #10-24 Thread Size, 0.300 in - 0.320 in Flange Dia., .435 in - .465 in L, Steel, 1000 PK
- Mfr # LS-10130
- Zoro # G9729433
product price:Â
$
202.99
/pk of 1000, $0.20/ea
Free Shipping & Returns
Key Features
Body Texture
Smooth
Drill Bit Size
.281" to .285"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.300 in - 0.320 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS-10130
- Zoro #
- G9729433
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Rivet Nut
- Body Texture
- Smooth
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- .020 in to .130 in
- Rivet Standards
- Not Listed
- System of Measurement
- Inch
- End Type
- Open
Dimensions
- Thread Size
- #10-24
- Drill Bit Size
- .281" to .285"
- Flange Diameter
- 0.300 in - 0.320 in
- Insert Diameter
- 0.28 in
- Overall Length
- .435 in - .465 in
Description
Blind Rivets,10-24-.130 SMALL H,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.