Rivet Nut, #10-24 Thread Size, 0.306 in Flange Dia., 0.37 in L, Steel, 100 PK

  • Mfr # CAT2-1024-100

  • Zoro # G9196171


product price:  $27.69
/pk 100, $0.28/ea

Key Features

Body Texture
Knurled
Drill Bit Size
9/32 to 19/64"
Material
Steel
Finish
Cadmium
Flange Diameter
0.306 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT2-1024-100
Zoro #
G9196171
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Drill Bit Size
9/32 to 19/64"
Flange Diameter
0.306 in
Insert Diameter
0.2805 in
Overall Length
0.37 in
Hole Size
0.2812 to 0.2969 in
Maximum Material Thickness
0.187 in
Body Length
3/8 in
Minimum Material Thickness
0.03 in
Maximum Hole Diameter
0.2969 in

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Cadmium
Grip Range
0.030 in to 1.00 in
System of Measurement
Inch
End Type
Open
Application
Used to Securely Fasten Metals
Rivet Nut Type
Swaged
Compatible Material
Metal
Insert Nut Type
Rivet Nut
Body Type
Round
Thread Fit
2B
Material Grade/Class
12L14/1215
Thread Type
Coarse

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 9/32 in, Overall Length 3/8 in, Thread Size #10-24, Thread Type Coarse, Flange Diameter 0.306 in, Material Steel, Material Grade/Class 12L14/1215, Finish Cadmium-Plated, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 9/32 in, Maximum Hole Diameter 0.2969 in, Minimum Material Thickness 0.03 in, Maximum Material Thickness 0.187 in, Insert Nut Type Rivet Nut, Body Type Round, Thread Fit 2B, Body Length 3/8 in, End Type Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products