Zoro Homepage

Rivet Nut, 1/4"-20, Rubber, Plain, 25 PK

  • Mfr # 1095PK

  • Zoro # G5102815


product price: $20.89
/pk 25, $0.84/ea

Key Features

Body Texture
Smooth
Thread Size
1/4"-20
Material
Rubber
Finish
Plain
Flange Diameter
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1095PK
Zoro #
G5102815
UPC #
841213001473
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Flange Diameter
0.625 in
Insert Diameter
1/4 in
Overall Length
19/32 in
Maximum Hole Diameter
0.5 in
Installed Length
19/32 in

Details

Item
Rivet Nut
Body Texture
Smooth
Material
Rubber
Finish
Plain
System of Measurement
Inch
Nut Style
Well Nut
Thread Direction
Right Hand
Thread Type
Coarse
Insert Nut Type
Well Nut
Compatible Material
Metal

Description

Well Nut, System of Measurement Inch, Insert Diameter 1/4 in, Overall Length 19/32 in, Installed Length 19/32 in, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Flange Diameter 0.625 in, Material Rubber, Finish Plain, Body Texture Smooth, Compatible Material Metal, Maximum Hole Diameter 0.5 in, Insert Nut Type Well Nut, Body Type Not Applicable, Thread Fit Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.