Rivet Nut, 1/4"-20 Thread Size, 0.51 in Flange Dia., 0.685 in L, Steel, 40 PK

  • Mfr # CAH2-2520-260-40

  • Zoro # G2804201


product price:  $12.29
/pk 40, $0.31/ea

Key Features

Body Texture
Smooth
Flange Style
Flanged
Drill Bit Size
3/8"
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAH2-2520-260-40
Zoro #
G2804201
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Drill Bit Size
3/8"
Flange Diameter
0.51 in
Insert Diameter
0.374 in
Overall Length
0.685 in
Head Height
0.03 in
Hole Size
0.375 in
Minimum Material Thickness
0.165 in
Flange Thickness
0.03 in
Body Length
11/16 in
Maximum Material Thickness
0.26 in
Installed Length
13/32 in
Maximum Hole Diameter
0.375 in

Details

Item
Rivet Nut
Body Texture
Smooth
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.165 in to 0.260 in
System of Measurement
Inch
End Type
Open
Application
Used to Securely Fasten Metals
Compatible Material
Metal
Thread Fit
2B
Material Grade/Class
1008/1010
Body Type
Hex
Insert Nut Type
Rivet Nut
Thread Type
Coarse

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 23/32 in, Installed Length 13/32 in, Thread Size 1/4 In.-20, Thread Type Coarse, Flange Diameter 0.515625 in, Flange Thickness 0.03 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size 25/64 in, Maximum Hole Diameter 0.375 in, Minimum Material Thickness 0.165 in, Maximum Material Thickness 0.26 in, Insert Nut Type Rivet Nut, Body Type Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products