CAD Drawings

Download CAD Files

Rivet Nut, 1/4"-20 Thread Size, 0.685 in Flange Dia., 0.819 in L, Steel, 10 PK

  • Mfr # RFL2-2520-150-10

  • Zoro # G2804326

CAD Available

product price:  $7.29
/pk 10, $0.73/ea

Key Features

CAD Drawing
Body Texture
Knurled
Flange Style
Flanged
Thread Size
1/4"-20
Drill Bit Size
17/32"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFL2-2520-150-10
Zoro #
G2804326
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Drill Bit Size
17/32"
Flange Diameter
0.685 in
Insert Diameter
0.53 in
Overall Length
0.819 in
Hole Size
0.531 in
Head Height
0.035 in
Flange Thickness
0.03 in
Minimum Material Thickness
0.027 in
Maximum Material Thickness
0.15 in
Installed Length
5/8 in
Body Length
13/16 in
Maximum Hole Diameter
0.531 in

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Clear Trivalent
Grip Range
0.027 in to 0.150 in
System of Measurement
Inch
End Type
Open
Application
Used to Securely Fasten Metals
Body Type
Round
Material Grade/Class
1008/1010
Thread Fit
2B
Thread Type
Coarse
Insert Nut Type
Rivet Nut
Compatible Material
Metal

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 17/32 in, Overall Length 27/32 in, Installed Length 5/8 in, Thread Size 1/4 In.-20, Thread Type Coarse, Flange Diameter 0.685 in, Flange Thickness 0.03 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/32 in, Maximum Hole Diameter 0.531 in, Minimum Material Thickness 0.027 in, Maximum Material Thickness 0.15 in, Insert Nut Type Rivet Nut, Body Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.