CAD Drawings

Download CAD Files

Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK

  • Mfr # CAK2-3716-150-25

  • Zoro # G2804098

CAD Available

product price:  $12.69
/pk 25, $0.51/ea

Key Features

CAD Drawing
Body Texture
Knurled
Flange Style
Flanged
Drill Bit Size
17/32"
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAK2-3716-150-25
Zoro #
G2804098
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Drill Bit Size
17/32"
Flange Diameter
0.595 in
Insert Diameter
0.53 in
Overall Length
0.69 in
Hole Size
0.531 in
Head Height
0.022 in
Maximum Hole Diameter
0.531 in
Flange Thickness
0.022 in
Maximum Material Thickness
0.15 in
Minimum Material Thickness
0.027 in
Body Length
11/16 in
Installed Length
15/32 in

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.027 in to 0.150 in
System of Measurement
Inch
End Type
Open
Application
Used to Securely Fasten Metals
Thread Type
Coarse
Body Type
Round
Thread Fit
2B
Insert Nut Type
Rivet Nut
Material Grade/Class
1008/1010
Compatible Material
Metal

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 17/32 in, Overall Length 23/32 in, Installed Length 15/32 in, Thread Size 3/8 In.-16, Thread Type Coarse, Flange Diameter 0.595 in, Flange Thickness 0.022 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/32 in, Maximum Hole Diameter 0.531 in, Minimum Material Thickness 0.027 in, Maximum Material Thickness 0.15 in, Insert Nut Type Rivet Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products