CAD Drawings

Download CAD Files

Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 20 PK

  • Mfr # CAK2-3716-312-20

  • Zoro # G3475930

CAD Available

product price:  $12.15
/pk 20, $0.61/ea

Key Features

CAD Drawing
Body Texture
Knurled
Flange Style
Flanged
Drill Bit Size
17/32"
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAK2-3716-312-20
Zoro #
G3475930
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Drill Bit Size
17/32"
Flange Diameter
0.595 in
Insert Diameter
0.53 in
Overall Length
0.805 in
Hole Size
0.531 in
Head Height
0.022 in
Body Length
13/16 in
Maximum Hole Diameter
0.531 in
Flange Thickness
0.022 in
Maximum Material Thickness
0.312 in
Installed Length
27/64 in
Minimum Material Thickness
0.15 in

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.150 in to 0.312 in
System of Measurement
Inch
End Type
Open
Application
Used to Securely Fasten Metals
Insert Nut Type
Rivet Nut
Thread Type
Coarse
Compatible Material
Metal
Thread Fit
2B
Body Type
Round
Material Grade/Class
1008/1010

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 17/32 in, Overall Length 53/64 in, Installed Length 27/64 in, Thread Size 3/8 In.-16, Thread Type Coarse, Flange Diameter 0.595 in, Flange Thickness 0.022 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/32 in, Maximum Hole Diameter 0.531 in, Minimum Material Thickness 0.15 in, Maximum Material Thickness 0.312 in, Insert Nut Type Rivet Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products