Rivet Nut, 5/16"-18 Thread Size, 0.510 in - 0.540 in Flange Dia., .690 in - .720 in L, Steel
- Mfr # LS-31200
- Zoro # G2570329
product price:Â
$
282.99
/pk of 1000, $0.28/ea
Free Shipping & Returns
Key Features
Body Texture
Smooth
Drill Bit Size
.500" to .504"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.510 in - 0.540 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS-31200
- Zoro #
- G2570329
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-18
- Drill Bit Size
- .500" to .504"
- Flange Diameter
- 0.510 in - 0.540 in
- Insert Diameter
- 0.499 in
- Overall Length
- .690 in - .720 in
Details
- Item
- Rivet Nut
- Body Texture
- Smooth
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- .040 in to .200 in
- Rivet Standards
- Not Listed
- System of Measurement
- Inch
- End Type
- Open
Description
5/16-18-.200 Small Head Rivet Nut Steel Zinc Yellow Dichromate NON-RIBBED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.