
Rivet Nut, 5/16"-18 Thread Size, 0.580 in - 0.610 in Flange Dia., .815 in - .835 in L, Steel
Mfr # LS-31312S
Zoro # G9714968
product price:Â $274.99
/pk 1000, $0.27/ea
Free Shipping & Returns
Key Features
Body Texture
Knurled
Thread Size
5/16"-18
Drill Bit Size
.5312" to .5372"
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS-31312S
Zoro #
G9714968
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Drill Bit Size
.5312" to .5372"
Flange Diameter
0.580 in - 0.610 in
Insert Diameter
0.53 in
Overall Length
.815 in - .835 in
Details
Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
.150 in to .312 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Description
5/16-18-.312 Small Head Ribbed Rivet Nut Zinc Yellow Dichromate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.