Rivet Nut, #6-32 Thread Size, 0.315 in - 0.325 in Flange Dia., .423 in - .453 in L, Aluminum

  • Mfr # XA-06075

  • Zoro # G4814711


product price:  $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Flange Style
Flanged
Drill Bit Size
.189" to .193"
Material
Aluminum
Finish
Polished
Flange Diameter
0.315 in - 0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XA-06075
Zoro #
G4814711
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Drill Bit Size
.189" to .193"
Flange Diameter
0.315 in - 0.325 in
Insert Diameter
.185 in - .189 in
Overall Length
.423 in - .453 in

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Aluminum
Finish
Polished
Grip Range
.010 in to .075 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
5056

Description

6-32-.075 Flat Head Threaded Insert Rivet Nut Large Flange Cleaned and Polished NON-RIBBED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.