Rivet Nut, #8-32 Thread Size, 0.555 in Flange Dia., 0.406 in L, Steel, 5 PK

  • Mfr # RFSL2-0832-100-5

  • Zoro # G2804387


product price: $3.75
/pk 5, $0.75/ea

Key Features

Body Texture
Knurled
Flange Style
Flanged
Drill Bit Size
7/16"
Material
Steel
Finish
Clear Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFSL2-0832-100-5
Zoro #
G2804387
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Drill Bit Size
7/16"
Flange Diameter
0.555 in
Insert Diameter
0.431 in
Overall Length
0.406 in
Hole Size
0.433 in
Head Height
0.033 in
Maximum Material Thickness
0.1 in
Installed Length
1/4 in
Flange Thickness
0.033 in
Minimum Material Thickness
0.02 in
Body Length
35/64 in
Maximum Hole Diameter
0.433 in

Details

Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Clear Trivalent
Grip Range
0.020 in to 0.100 in
System of Measurement
Inch
End Type
Open
Application
Used to Securely Fasten Metals
Insert Nut Type
Rivet Nut
Thread Fit
2B
Thread Type
Coarse
Compatible Material
Metal
Body Type
Round
Material Grade/Class
1008/1010

Description

Rivet Nut, System of Measurement Inch, Insert Diameter 9/16 in, Overall Length 37/64 in, Installed Length 1/4 in, Thread Size #8-32, Thread Type Coarse, Flange Diameter 0.555 in, Flange Thickness 0.033 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 11 mm, Maximum Hole Diameter 0.433 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.1 in, Insert Nut Type Rivet Nut, Body Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.