Shop ZORO SELECT
See all product information
Create Account
Rivet Nut, #10-32 Thread Size, 0.555 in Flange Dia., 0.406 in L, Steel, 5 PK
- Mfr # RFSL2-1032-100-5
- Zoro # G2804369
product price:Â
$
4.15
/pk of 5, $0.83/ea
Key Features
Body Texture
Knurled
Flange Style
Flanged
Drill Bit Size
11 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RFSL2-1032-100-5
- Zoro #
- G2804369
- UPC #
- -
- Country of Origin
- United States
- Item
- Rivet Nut
- Body Texture
- Knurled
- Flange Style
- Flanged
- Material
- Steel
- Finish
- Zinc Yellow
- Grip Range
- 0.020 in to 0.100 in
- System of Measurement
- Inch
- End Type
- Open
- Application
- Used to Securely Fasten Metals
- Thread Type
- Fine
- Thread Fit
- 2B
- Body Type
- Round
- Compatible Material
- Metal
- Material Grade/Class
- C1010
- Insert Nut Type
- Rivet Nut
- Shell Material
- Steel
Dimensions
- Thread Size
- #10-32
- Drill Bit Size
- 11 mm
- Flange Diameter
- 0.555 in
- Insert Diameter
- 9/16 in
- Overall Length
- 0.406 in
- Head Height
- 0.033 in
- Hole Size
- 0.433 in
- Minimum Material Thickness
- 0.02 in
- Maximum Hole Diameter
- 0.433 in
- Installed Length
- 1/4 in
- Flange Thickness
- 0.033 in
- Maximum Material Thickness
- 0.1 in
- Body Length
- 35/64 in
- Wire Rope Length
- 37/64 in
- Length
- 37/64 in
- Hole Diameter - Maximum
- 0.433 in
Description
Aligning Rivet Nut, System of Measurement Inch, Insert Diameter 9/16 in, Overall Length 37/64 in, Installed Length 1/4 in, Thread Size #10-32, Thread Type Fine, Flange Diameter 0.555 in, Flange Thickness 0.033 in, Material Steel, Material Grade/Class C1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 11 mm, Maximum Hole Diameter 0.433 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.1 in, Insert Nut Type Rivet Nut, Body Type Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.