
Rivet Nut, M10-1.50 Thread Size, 140.73 mm - 150.49 mm Flange Dia., 17.15 mm - 17.91 mm L, Steel
Mfr # LS-M103.56SY
Zoro # G2570055
product price:Â $453.99
/pk 1000, $0.45/ea
Free Shipping & Returns
Key Features
Body Texture
Knurled
Thread Size
M10-1.50
Drill Bit Size
13.50 mm to 13.65 mm
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS-M103.56SY
Zoro #
G2570055
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10-1.50
Drill Bit Size
13.50 mm to 13.65 mm
Flange Diameter
140.73 mm - 150.49 mm
Insert Diameter
13.36 mm - 13.46 mm
Overall Length
17.15 mm - 17.91 mm
Details
Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
0.7 mm to 3.8 mm
Rivet Standards
Not Listed
System of Measurement
Metric
End Type
Open
Description
M10X1.50X3.56 Metric Thin Head Round Open-End Ribbed Rivet Nut Steel Zinc Yellow Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.