
Rivet Nut, M10-1.50 Thread Size, 170.02 mm - 170.78 mm Flange Dia., 17.15 mm - 17.91 mm L, Steel
Mfr # XS-M103.56SY
Zoro # G4816495
product price:Â $425.99
/pk 1000, $0.43/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Drill Bit Size
13.50 mm to 13.65 mm
Material
Steel
Finish
Zinc Yellow
Flange Diameter
170.02 mm - 170.78 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XS-M103.56SY
Zoro #
G4816495
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10-1.50
Drill Bit Size
13.50 mm to 13.65 mm
Flange Diameter
170.02 mm - 170.78 mm
Insert Diameter
13.36 mm - 13.46 mm
Overall Length
17.15 mm - 17.91 mm
Details
Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.7 mm to 3.8 mm
Rivet Standards
Not Listed
System of Measurement
Metric
End Type
Open
Description
M10X1.50X3.56 Metric Flat Head Round Open-End Ribbed Threaded Insert Rivet Nut Steel Zinc Yell
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.