Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet Nut, M4-0.70 Thread Size, 140.1 mm Flange Dia., 10.3 mm L, Steel, 5 PK

  • Mfr # RFSL2-470-2.5-5

  • Zoro # G2804350


product price: $3.35
/pk 5, $0.67/ea

Key Features

Body Texture
Knurled
Flange Style
Flanged
Drill Bit Size
7/16"
Material
Steel
Finish
Clear Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFSL2-470-2.5-5
Zoro #
G2804350
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Drill Bit Size
7/16"
Flange Diameter
140.1 mm
Insert Diameter
10.95 in
Overall Length
10.3 mm
Head Height
0.85 mm
Hole Size
11 mm
Maximum Material Thickness
2.5 mm
Minimum Material Thickness
0.5 mm
Installed Length
6.25 mm
Body Length
10.3 mm
Maximum Hole Diameter
11 mm
Flange Thickness
0.85 mm

Details

Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Clear Trivalent
Grip Range
0.50 in to 2.50 in
System of Measurement
Metric
End Type
Open
Application
Used to Securely Fasten Metals
Material Grade/Class
1008/1010
Thread Fit
2B
Compatible Material
Metal
Body Type
Round
Insert Nut Type
Rivet Nut
Thread Type
Coarse
Thread Pitch
0.7 mm

Description

Rivet Nut, System of Measurement Metric, Insert Diameter 14.1 mm, Overall Length 11.2 mm, Installed Length 6.25 mm, Thread Size M4-0.70, Thread Type Coarse, Flange Diameter 14.1 mm, Flange Thickness 0.85 mm, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 11 mm, Maximum Hole Diameter 11 mm, Minimum Material Thickness 0.5 mm, Maximum Material Thickness 2.5 mm, Insert Nut Type Rivet Nut, Body Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.