
Rivet Nut, M5-0.80 Thread Size, 10.79 mm - 110.55 mm Flange Dia., 17.12 mm - 17.88 mm L, Steel
Mfr # XS-M55.00Y
Zoro # G4818010
product price:Â $365.99
/pk 2000, $0.18/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Thread Size
M5-0.80
Drill Bit Size
7.20 mm to 7.28 mm
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XS-M55.00Y
Zoro #
G4818010
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M5-0.80
Drill Bit Size
7.20 mm to 7.28 mm
Flange Diameter
10.79 mm - 110.55 mm
Insert Diameter
7.03 mm - 7.13 mm
Overall Length
17.12 mm - 17.88 mm
Details
Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
3.50 mm to 5.00 mm
Rivet Standards
Not Listed
System of Measurement
Metric
End Type
Open
Description
M5X0.8X5.00 Metric Flat Head Round Open-End Rivet Nut Steel Zinc Yellow Dichromate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.