CAD Drawings

Download CAD Files

Rivet Nut, M6-1.00 Thread Size, 170.4 mm Flange Dia., 20.8 mm L, Steel, 10 PK

  • Mfr # RFL2-610-3.8-10

  • Zoro # G2804299

CAD Available

product price: $6.99
/pk 10, $0.70/ea

Key Features

CAD Drawing
Body Texture
Knurled
Flange Style
Flanged
Thread Size
M6-1.00
Drill Bit Size
17/32"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFL2-610-3.8-10
Zoro #
G2804299
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Drill Bit Size
17/32"
Flange Diameter
170.4 mm
Insert Diameter
13.46 in
Overall Length
20.8 mm
Hole Size
13.5 mm
Head Height
0.89 mm
Body Length
20.8 mm
Minimum Material Thickness
0.7 mm
Flange Thickness
0.89 mm
Maximum Hole Diameter
13.5 mm
Installed Length
16 mm
Maximum Material Thickness
3.8 mm

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Knurled
Flange Style
Flanged
Material
Steel
Finish
Clear Trivalent
Grip Range
0.70 in to 3.80 in
System of Measurement
Metric
End Type
Open
Application
Used to Securely Fasten Metals
Body Type
Round
Insert Nut Type
Rivet Nut
Thread Fit
2B
Thread Pitch
1 mm
Thread Type
Coarse
Material Grade/Class
1008/1010
Compatible Material
Metal

Description

Rivet Nut, System of Measurement Metric, Insert Diameter 17.4 mm, Overall Length 21.7 mm, Installed Length 16 mm, Thread Size M6-1.00, Thread Type Coarse, Flange Diameter 17.4 mm, Flange Thickness 0.89 mm, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 17/32 in, Maximum Hole Diameter 13.5 mm, Minimum Material Thickness 0.7 mm, Maximum Material Thickness 3.8 mm, Insert Nut Type Rivet Nut, Body Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.