
Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.36 mm - 15.36 mm L, Steel, 2000 PK
Mfr # HS-M63.00Y
Zoro # G7225721
product price: $531.99
/pk 2000, $0.27/ea
Free Shipping & Returns
Key Features
Flange Style
Flanged
Thread Size
M6-1.00
Drill Bit Size
6.35 mm to .645 mm
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS-M63.00Y
Zoro #
G7225721
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Drill Bit Size
6.35 mm to .645 mm
Flange Diameter
120.96 mm
Insert Diameter
9.42 mm - 9.58 mm
Overall Length
14.36 mm - 15.36 mm
Details
Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
0.7 mm to 4.2 mm
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Description
Rivet Nuts,M6x1.0x3.00 M THIN H,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.