CAD Drawings

Download CAD Files

Rivet Nut, M8-1.25 Thread Size, 190.65 mm Flange Dia., 28.95 mm L, Steel, 5 PK

  • Mfr # CPB2-8125-7.1-5

  • Zoro # G2804265

CAD Available

product price: $7.29
/pk 5, $1.46/ea

Key Features

CAD Drawing
Body Texture
Smooth
Thread Size
M8-1.25
Drill Bit Size
1/2"
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPB2-8125-7.1-5
Zoro #
G2804265
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Drill Bit Size
1/2"
Flange Diameter
190.65 mm
Insert Diameter
12.57 mm
Overall Length
28.95 mm
Hole Size
12.7 mm
Head Height
1.57 mm
Maximum Material Thickness
7.1 mm
Minimum Material Thickness
0.5 mm
Maximum Hole Diameter
12.7 mm
Installed Length
14.48 mm
Body Length
28.95 mm
Flange Thickness
1.57 mm

Details

CAD Available
Yes
Item
Rivet Nut
Body Texture
Smooth
Material
Steel
Finish
Zinc Yellow
Grip Range
0.50 in to 7.10 in
System of Measurement
Metric
End Type
Open
Application
Used to Securely Fasten Metals
Rivet Nut Type
Slotted Body
Thread Type
Coarse
Thread Pitch
1.25 mm
Compatible Material
Metal
Material Grade/Class
1008/1010
Thread Fit
2B
Insert Nut Type
Rivet Nut
Body Type
Bulbed

Description

Rivet Nut, System of Measurement Metric, Insert Diameter 12.6 mm, Overall Length 30.5 mm, Installed Length 14.48 mm, Thread Size M8-1.25, Thread Type Coarse, Flange Diameter 19.7 mm, Flange Thickness 1.57 mm, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Smooth, Compatible Material Metal, Drill Bit Size 1/2 in, Maximum Hole Diameter 12.7 mm, Minimum Material Thickness 0.5 mm, Maximum Material Thickness 7.1 mm, Insert Nut Type Rivet Nut, Body Type Bulbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.