Riveting Clamp, 1/8 Dia, 0-1/2 Grip
Mfr # HC48
Zoro # G3550671
product price: $4.19
/eaKey Features
Includes
Grip Range 0 to 1/2 in
Rivet Tool Type
Riveting Clamp
Application
Use With a 1/8 In Diameter Hole
For Rivet Dia.
1/8 in
For Use With
Riveting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC48
Zoro #
G3550671
UPC #
-
Country of Origin
United States
Dimensions
For Rivet Dia.
1/8 in
Drill Bit Size
#30
Body Diameter
1/8 in
Maximum Grip Thickness
1/2 in
Minimum Grip Thickness
0 in
Details
Item
Riveting Clamp
Includes
Grip Range 0 to 1/2 in
Rivet Tool Type
Riveting Clamp
Application
Use With a 1/8 In Diameter Hole
For Use With
Riveting
Material
Steel
Finish
Copper Plated
Description
Riveting Clamp, Maximum Grip Thickness 1/2 in, Minimum Grip Thickness 0 in, Drill Bit Size #30, Body Diameter 1/8 in, Finish Copper Plated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.