Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riveting Clamp, 3/32 Dia, 1/2-3/4 Grip

  • Mfr # HC312

  • Zoro # G3540625


product price: $5.79
/ea

Key Features

Includes
Grip Range 1/2 to 3/4 in
Rivet Tool Type
Riveting Clamp
Application
Use With a 3/32 In Diameter Hole
For Rivet Dia.
3/32 in
For Use With
Riveting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC312
Zoro #
G3540625
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
3/32 in
Drill Bit Size
#40
Maximum Grip Thickness
3/4 in
Body Diameter
3/32 in
Minimum Grip Thickness
1/2 in

Details

Item
Riveting Clamp
Includes
Grip Range 1/2 to 3/4 in
Rivet Tool Type
Riveting Clamp
Application
Use With a 3/32 In Diameter Hole
For Use With
Riveting
Material
Steel
Finish
Zinc-Plated

Description

Riveting Clamp, Maximum Grip Thickness 3/4 in, Minimum Grip Thickness 1/2 in, Drill Bit Size #40, Body Diameter 3/32 in, Finish Zinc-Plated, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.