Zoro Homepage

Riveting Clamp, 5/32 Dia, 0-1/4 Grip

  • Mfr # HC54

  • Zoro # G3539331


product price: $2.79
/ea

Key Features

Includes
Grip Range 0 to 1/4 in
Rivet Tool Type
Riveting Clamp
Application
Use With a 5/32 In Diameter Hole
For Rivet Dia.
5/32 in
For Use With
Riveting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC54
Zoro #
G3539331
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
5/32 in
Minimum Grip Thickness
0 in
Maximum Grip Thickness
1/4 in
Drill Bit Size
#20
Body Diameter
5/32 in

Details

Item
Riveting Clamp
Includes
Grip Range 0 to 1/4 in
Rivet Tool Type
Riveting Clamp
Application
Use With a 5/32 In Diameter Hole
For Use With
Riveting
Material
Steel
Finish
Black Oxide

Description

Riveting Clamp, Maximum Grip Thickness 1/4 in, Minimum Grip Thickness 0 in, Drill Bit Size #20, Body Diameter 5/32 in, Finish Black Oxide, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.