Zoro Homepage

Rocker Switch, SPST, 2 Connections

  • Mfr # 2LNC7

  • Zoro # G2968515


product price: $3.69
/ea

Key Features

Contact Form
SPST
Number of Connections
2
Switch Function
Momentary On/Off
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.450 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LNC7
Zoro #
G2968515
UPC #
190735592885
Country of Origin
China

Dimensions

Mounting Hole Length
1.48 in
Overall Width
1.7 in
Manufacturer Warranty Length
2 yr
Mounting Hole Width
0.83 in
Overall Height
0.27 in
Overall Depth
0.96 in

Details

Item
Rocker Switch
Contact Form
SPST
Number of Connections
2
Switch Function
Momentary On/Off
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.450 in
AC Contact Rating
15 A @ 277 V, 20 A @ 125 V
HP
2 hp
Body Color
Black
Operating Temp. Range
32 Degrees to 104 Degrees F
Standards
cRUus
Switch Color
White
Product Type
Rocker Switch
Terminal Connection Type
Quick-Connect Tab Terminals
Operating Temperature - Maximum
104 Degrees F
Lamp Type
No Lamp Module Included
Number of Positions
2
Lamp Module Type
No Lamp Module Included
Operating Temperature - Minimum
32 Degrees F
Horsepower
2 hp
Includes Lens
No Lens Included
Operator Illumination
Non-Illuminated
Series
HY60
Includes Lamp Module
No Lamp Module Included
Switch Function Configuration
Momentary On/Off

Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function Momentary On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15 A @ 277 V, 20 A @ 125 V, DC Contact Rating Not Applicable, HP 2 hp, Body Color Black, Switch Color White, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards cRUus, IP Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.