Shop All Wall Plates
Zoro Select
Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown
Mfr # RWP26DBCC6
Zoro # G8035536
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Bronze
- Material Plastic
- Size Standard
- Finish Metallic
Product Information
- Brand Zoro Select
- MFR # RWP26DBCC6
- Zoro # G8035536
- UPC # 785007320725
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Dimensions | 4 15/16 in x 3 5/32 in |
Overall Width | 3.2 in |
Plate Size | Standard |
Overall Height | 4.9 in |
Details
Description
Rocker Wall Plate, Color Bronze, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Finish Metallic, For Switch Type Rocker, Overall Height 4.9 in, Overall Width 3.2 in, Standards CSA Certified, cULus Listed, UL 514, Wall Plate Type Decorator-Rocker, Compatible with Series Radiant(R), For Use With Radiant(R) Dimmers, Radiant(R) Outlets, Radiant(R) Switches, Includes Plastic Subplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, White, 14 ft. (139)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, White, 25' Length (14UL1015STRWHI25)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- HUBBELL Wall Swtch, 3-Way, 20A, SS, Barrl Key Lockng (HBL1223RKL)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (RWP262GCC6)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62055)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, White (62054)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (RWP263BK)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (RWP26W)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (RWP263W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ2W)
- Zoro Select Lighting Controls