RockerSwitch, Black, MomentOn/Off/MomentOn

  • Mfr # 2LND6

  • Zoro # G416521240


product price:  $3.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2LND6
Zoro #
G416521240
UPC #
190735592960
Country of Origin
China

Description

Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 15A @ 250V, 20A @ 125V, HP 1 1/2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 104 Degrees F, Standards CE, CUL, TUV, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.