Rod 316L Stainless Steel, 36 in L

  • Mfr # ROD-316-5.25X36

  • Zoro # G911242725


product price:  $3,677.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Material
Stainless Steel
Overall Length
36 in
Heat Treatable
Heat Treatable
Brinell Hardness
215 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-316-5.25X36
Zoro #
G911242725
UPC #
197666081921
Country of Origin
United States

Dimensions

Overall Length
36 in
Outside Diameter
5 1/4 in
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+0.015 in/0 in

Details

Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Item
Stainless Steel Rod
Material
Stainless Steel
Heat Treatable
Heat Treatable
Brinell Hardness
215 BHN
Material Grade
316
System of Measurement
Inch
Fabrication
Hot Rolled
Rockwell Hardness
96 HRB
Heat Treatment
Annealed
Shape
Rod
Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized

Description

Stainless Steel Rod, Stainless Steel, 316, Rod, Outside Diameter 5 1/4 in, Outside Diameter Tolerance +0.015 in/0 in, 36 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.