Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Aluminum, 2011, 1/2 In Dia x 6 Ft L

  • Mfr # 11R.5-72

  • Zoro # G3149036


product price: $27.49
/ea

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
2011
Diameter
1/2 in
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11R.5-72
Zoro #
G3149036
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1/2 in
Length
6 ft
Diameter Tolerance
+/-0.0015 in
Length Tolerance
+/-6 in
Outside Diameter
1/2 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.0015 in

Details

Item
Aluminum Rod
Type
General Purpose
Material
Aluminum
Alloy Type
2011
Finish
Unpolished
Temper
T351
Standards
AMS QQ-A-225/3
Typical Hardness
95
Typical Yield Strength (PSI)
43,000 psi
Hardness Scale
BHN
Typical Tensile Strength (PSI)
55,000 psi
Heat Treatable
Heat Treatable
Yield Strength
43,000 psi
Mechanical Finish
Mill
Tensile Strength
55,000 psi
Fabrication
Cold Rolled
Shape
Rod
Material Grade
2011
System of Measurement
Inch
Maximum Temperature
1,190 Degrees F
Heat Treatment
Tempered
Application
Atomizer and Hose Parts, Auto-Fuel System Components, Automatic Screw Machine Parts, Machine Parts, Pipe Stems, Precision Gears, TV Fittings
Tolerance Rating
Standard
Brinell Hardness
95 BHN
Minimum Temperature
1,005 Degrees F
Rockwell Hardness
95 HRB
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Aluminum Rod, Aluminum, 2011, T351, Rod, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.0015 in, 6 ft Overall Length, Length Tolerance +/-6 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards AMS QQ-A-225/3, Minimum Temperature 1,005 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.