Zoro Homepage

Rod, Aluminum, 2024, 2 In Dia x 3 Ft L

  • Mfr # 24R2-36

  • Zoro # G2761963


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
2024
Finish
Unpolished
Temper
T3511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24R2-36
Zoro #
G2761963
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 in
Length
3 ft
Diameter Tolerance
+/-0.004 in
Length Tolerance
+/-3 in
Overall Length
36 in
Outside Diameter
2 in
Outside Diameter Tolerance
+/-0.004 in

Description

Aluminum Rod, Aluminum, 2024, T3511, Rod, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.004 in, 36 in Overall Length, Length Tolerance +/-3 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-A-200/3, Minimum Temperature -320 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.