Zoro Homepage

Rod, Aluminum, 6061, 2 In Dia x 1 Ft L

  • Mfr # 61R2-12

  • Zoro # G3486007


product price: $28.89
/ea

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061-T6511
Finish
Unpolished
Temper
T6511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61R2-12
Zoro #
G3486007
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 in
Length
1 ft
Diameter Tolerance
+/-0.024 in
Length Tolerance
+/-1 in
Overall Length
12 in
Outside Diameter
2 in
Outside Diameter Tolerance
+/-0.024 in

Description

Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.024 in, 12 in Overall Length, Length Tolerance +/-1 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards AMS-QQ-A-220, ASTM B211, Minimum Temperature -320 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.