Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Aluminum, 7075, 1 1/2 In Dia x 6 Ft L

  • Mfr # 75R1.5-72

  • Zoro # G2807454


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
7075
Finish
Unpolished
Temper
T6511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75R1.5-72
Zoro #
G2807454
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 1/2 in
Length
6 ft
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+/-6 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.0025 in
Outside Diameter
1 1/2 in

Details

Item
Aluminum Rod
Type
General Purpose
Material
Aluminum
Alloy Type
7075
Finish
Unpolished
Temper
T6511
Standards
AMS QQ-A-200/11
Typical Tensile Strength (PSI)
83,000 psi
Hardness Scale
BHN
Typical Yield Strength (PSI)
73,000 psi
Typical Hardness
150
Mechanical Finish
Mill
Yield Strength
56,000 psi
Brinell Hardness
150 BHN
Shape
Rod
System of Measurement
Inch
Fabrication
Cold Rolled
Material Grade
7075
Heat Treatment
Annealed
Application
Aerospace, Defense, Missiles, Spacecraft
Tensile Strength
67,000 psi
Minimum Temperature
890 Degrees F
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Maximum Temperature
1,175 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
85 HRB
Galvanized
Not Galvanized

Description

Aluminum Rod, Aluminum, 7075, T6511, Rod, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.0025 in, 6 ft Overall Length, Length Tolerance +/-6 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 56,000 psi, Tensile Strength 67,000 psi, 150 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-A-200/11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.