Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Aluminum, 7075, 3 1/2 In Dia x 1 Ft L

  • Mfr # 75R3.5-12

  • Zoro # G3277312


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Material
Aluminum
Alloy Type
7075
Length
1 ft
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75R3.5-12
Zoro #
G3277312
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3 1/2 in
Length
1 ft
Diameter Tolerance
+/-0.012 in
Length Tolerance
+/-1 in
Outside Diameter
3 1/2 in
Overall Length
12 in
Outside Diameter Tolerance
+/-0.012 in

Details

Item
Aluminum Rod
Type
General Purpose
Material
Aluminum
Alloy Type
7075
Finish
Unpolished
Temper
T6511
Standards
AMS QQ-A-200/11
Typical Yield Strength (PSI)
73,000 psi
Typical Hardness
150
Hardness Scale
BHN
Typical Tensile Strength (PSI)
83,000 psi
Shape
Rod
Brinell Hardness
150 BHN
Tolerance Rating
Standard
Tensile Strength
67,000 psi
Mechanical Finish
Mill
Fabrication
Cold Rolled
Heat Treatment
Annealed
Application
Aerospace, Defense, Missiles, Spacecraft
Heat Treatable
Not Heat Treatable
Yield Strength
56,000 psi
Maximum Temperature
1,175 Degrees F
System of Measurement
Inch
Minimum Temperature
890 Degrees F
Material Grade
7075
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Rockwell Hardness
85 HRB

Description

Aluminum Rod, Aluminum, 7075, T6511, Rod, Outside Diameter 3 1/2 in, Outside Diameter Tolerance +/-0.012 in, 12 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 56,000 psi, Tensile Strength 67,000 psi, 150 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-A-200/11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.