Zoro Homepage

Rod Hanger Plate, 4 In, Malleable Iron

  • Mfr # 22FP85

  • Zoro # G7452663


product price: $2.15
/ea

Key Features

Material
Iron
Length (In.)
2 4/5 in
Rod Size
3/8 in
Pipe Size (In.)
3/8 in
Max. Load (Lb.)
180 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22FP85
Zoro #
G7452663
UPC #
190735936023
Country of Origin
China

Dimensions

Length (In.)
2 4/5 in
Rod Size
3/8 in
Pipe Size (In.)
3/8 in
Width (In.)
1 2/5 in
Width
1.4"
Mounting Hole Size
0.375 in
Overall Length
2.8 in
For Threaded Rod Size
3/8 in
Overall Height
0.38 in
Maximum Pipe Size
0.38 in
Overall Width
1.4 in
Thickness
0.375 in

Description

Rod Hanger Plate, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Finish Copper-Plated, For Threaded Rod Size 3/8 in, Load Capacity 180 lb, Material Iron, Maximum Operating Temperature 200 Degrees F, Maximum Pipe Size 0.38 in, Mount Type Hinge, Overall Height 0.38 in, Overall Length 2.8 in, Overall Width 1.4 in, Product Type Threaded Rod Hanger Plate, Minimum Operating Temperature 0 Degrees F, Series Not Applicable, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.