Rod Hanger Plate, Rod Sz 3/8 In, 3 5/16InL
Mfr # 0560015604
Zoro # G2255933
product price: $2.39
/eaKey Features
Material
Iron
Length (In.)
3 5/16 in
Rod Size
3/8 in
Max. Load (Lb.)
180 lb
Description/Special Features
For Attachment to Wood Beams or Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0560015604
Zoro #
G2255933
UPC #
690291007989
Country of Origin
China
Dimensions
Length (In.)
3 5/16 in
Rod Size
3/8 in
Overall Length
3.31 in
For Threaded Rod Size
3/8 in
Overall Height
0.5 in
Overall Width
1.38 in
Details
Material
Iron
Max. Load (Lb.)
180 lb
Item
Rod Hanger Plate
Description/Special Features
For Attachment to Wood Beams or Ceiling
Type
Ceiling or Wall
Metal Detectable
Yes
Product Type
Threaded Rod Hanger Plate
Compatible Mfr Part Number
0560015604
Finish
Malleable
Load Capacity
180 lb
Mount Type
Bolts
For Use With
Ceiling, Wood Beams
Series
Figure 128R
Description
Rod Hanger Plate, Compatible Grainger Part Number 4HYK8, Compatible Mfr Part Number 0560015604, Finish Malleable, For Threaded Rod Size 3/8 in, Load Capacity 180 lb, Material Iron, Mount Type Bolts, Overall Height 0.5 in, Overall Length 3.31 in, Overall Width 1.38 in, Product Type Threaded Rod Hanger Plate, Series Figure 128R, For Use With Ceiling, Wood Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.